Light metal spirit level construction
Light-metal spirit level construction
LEVL-LMET-CONSTRUCTION-50
Art.-no. 0714644435
EAN 4065746325288
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Lightweight design
Excellent readability and long service life
- Acrylic glass level block with permanently printed marking lines in the bubble
No liquid discolouration, maximum precision with fluctuating temperatures
- Fluorescent bubble liquid, highly resistant to UV radiation
Very easy to clean
- Very smooth surface due to fine powder coating in silver
Robust design with high measurement accuracy
- The shock-resistant end caps protect the spirit level profile from deforming
- The spirit level has a measurement accuracy at a normal position of 0.029° = 0.5 mm/m
Product information
Datasheets(X)
Length (L) | 50 cm |
Height (H) | 50 mm |
Width (B) | 20 mm |
Measuring accuracy (per length) | 0.5 mm/m |
Degrees measuring accuracy | 0.029 degree |