Welcome to Würth Slowakia For trade customers only

Light metal spirit level construction

Light-metal spirit level construction
LEVL-LMET-CONSTRUCTION-80

Art.-no. 0714644438
EAN 4065746325332

Price for selected packaging unit
Light metal spirit level construction

Art.-no. 0714644438

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Lightweight design

Excellent readability and long service life


  • Acrylic glass level block with permanently printed marking lines in the bubble


No liquid discolouration, maximum precision with fluctuating temperatures


  • Fluorescent bubble liquid, highly resistant to UV radiation


Very easy to clean


  • Very smooth surface due to fine powder coating in silver


Robust design with high measurement accuracy


  • The shock-resistant end caps protect the spirit level profile from deforming

  • The spirit level has a measurement accuracy at a normal position of 0.029° = 0.5 mm/m
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

80 cm

Height (H)

50 mm

Width (B)

20 mm

Measuring accuracy (per length)

0.5 mm/m

Degrees measuring accuracy

0.029 degree

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information