Light metal spirit level with magnet
Light-metal spirit level, extra strong magnet
LEVL-LMET-4MAGN-L100CM
Art.-no. 0714644110
EAN 4050642402362
Register now and access more than 125,000 products
Excellent readability and long service life
Level block made from acrylic glass with inlaid, corrosion-free reading rings
No liquid discolouration, maximum precision with fluctuating temperatures
Fluorescent level liquid, highly resistant to UV radiation
Very strong magnets, non-slip on metallic surfaces
Rare earth magnets
Very smooth, easy-clean surface
Red electrostatic powder coating
Extremely high accuracy even for overhead measurements
Two milled measuring surfaces (up to 120 cm)
Transfer of measuring levels flush with workpiece
Easily removable, shock-absorbing end caps
No cumbersome rotation of the spirit level to read the vertical level
Two vertical levels
Datasheets(X)
![]() | |
Length (L) | 100 cm |
Height (H) | 30 mm |
Width (B) | 60 mm |
Number of magnets | 4 PCS |
Measuring accuracy (per length) | 0.5 mm/m |
Measuring accuracy for overhead measurements (per length) | 0.75 mm/m |
Degrees measuring accuracy | 0.029 degree |
Degrees measuring accuracy for overhead measurements | 0.043 Degree |
