Lightweight concrete milling cutter
Blade for I-Block
BLDE-(I-BLOCK)-LCCTR-D176-2PCS
Art.-no. 0993589176
EAN 4046777084627
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Newly designed lightweight concrete milling cutter for drilling openings in ceilings and walls made from aerated concrete, specially for the Würth I-Block 90.
- Use possible in drills and cordless drills
- Easy through drilling
- Guided drill hole through centring pin
- Clean cutting edges thanks to taper tap
- Simple changing of the cutters
- Cutters available in many different diameters
Notice
Use breathing and eye protection
Product information
Datasheets(X)
Application area
Materials to be processed: I-Block 90, aerated concrete
Instructions
- Hex. Mount for drill
- Insert cutters for the desired drilling diameter crosswise and screw in centring pin
- Mark centre point of the drilling on I-Block
- Settle centring pin on the drilling centre point mark and press in.
- Drilling without impact!
- Drill slowly until coating milled – afterwards the rotation speed can be increased.
- Even pressure when drilling through
Colour | Agate grey |
Diameter | 176 mm |