Welcome to Würth Slowakia For trade customers only

Lightweight concrete screws EUROFAST® GBS

Steel zinc flake, silver EUROFAST GBS-8
SCR-RAISCS-(GBS-80090)-8,0X90

Art.-no. 0838068090

EAN 4052703852055

Price for selected packaging unit
Lightweight concrete screws EUROFAST® GBS

Art.-no. 0838068090

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Screws for Eurofast TLK ceiling sleeves for installation in lightweight concrete, lightweight clinker and wood

Lightweight concrete screws Eurofast GBS 8



  • Lightweight concrete screws for mounting asphalt and PVC membranes in lightweight concrete or wood in combination with Eurofast TLK sleeves

  • Magni Silver surface for very good corrosion protection. 15 cycles Kesternich, according to DIN 50018

  • Usage class: KLA

  • Minimum 60 mm thread engagement in substructure when installing lightweight and aerated concrete

  • Minimum 30 mm thread engagement in wooden substructure

  • Technical approval: ETA 06/0007
Notice
  • Thread engagement lightweight concrete: min. 60 mm

  • Thread engagement wood: min. 30 mm
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Flake zinc silver

Nominal diameter (d1)

8 mm

Length (l1)

90 mm

Thread length (tapping screw thread) (l2)

70 mm

Head diameter (d2)

9.75 mm

Head height (k1)

2.9 mm

Head type

Pan head

Internal drive

TX25

RoHS-compliant

Yes

Approval

ETA-06/0007

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information