Lightweight concrete screws EUROFAST® GBS
Steel zinc flake, silver EUROFAST GBS-8
SCR-RAISCS-(GBS-80130)-8,0X130
Art.-no. 0838068130
EAN 4052703852413
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Screws for Eurofast TLK ceiling sleeves for installation in lightweight concrete, lightweight clinker and wood
Lightweight concrete screws Eurofast GBS 8
- Lightweight concrete screws for mounting asphalt and PVC membranes in lightweight concrete or wood in combination with Eurofast TLK sleeves
- Magni Silver surface for very good corrosion protection. 15 cycles Kesternich, according to DIN 50018
- Usage class: KLA
- Minimum 60 mm thread engagement in substructure when installing lightweight and aerated concrete
- Minimum 30 mm thread engagement in wooden substructure
- Technical approval: ETA 06/0007
Notice
- Thread engagement lightweight concrete: min. 60 mm
- Thread engagement wood: min. 30 mm
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Steel |
Surface | Flake zinc silver |
Nominal diameter (d1) | 8 mm |
Length (l1) | 130 mm |
Thread length (tapping screw thread) (l2) | 70 mm |
Head diameter (d2) | 9.75 mm |
Head height (k1) | 2.9 mm |
Head type | Pan head |
Internal drive | TX25 |
RoHS-compliant | Yes |
Approval | ETA-06/0007 |
