Lightweight fastener OMG® DVP-GDL (Gyp Tec)
Lightweight fastener OMG-DVP-GDL
SCR-PLA-(DL-180076)-18X76
Art.-no. 0838018076
EAN 4038898960591
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Fastening of roof sheeting on light building materials, such as e.g. wood wool lightweight structures or Heraklith panels. Glass-fibre reinforced nylon.
Notice
- Flat head
- Drive = ¼" square socket
- Screw-in depth min. 50 mm
Product information
Datasheets(X)
![]() | |
Material | Nylon (polyamide) |
Anchor diameter | 18 mm |
Head type | Truss head |
Internal drive | SQ1/4 inch |
Length | 75 mm |
Type description | OMG-DVP-GDL |
