Limes-type lock washer DIN 74361, steel, plain, shape C
DIN 74361 plain steel, shape C
RG-SPG-LIMES-DIN74361-D20,5
Art.-no. 0444205
EAN 4045727905791
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M20 |
Internal diameter (d1) | 20.5 mm |
Outer diameter (d2) | 34 mm |
Thickness (s1) | 8 mm |
Material | Spring steel |
Surface | Plain |
DIN | 74361 |
Form | C |
