Welcome to Würth Slowakia For trade customers only

Limes-type lock washer DIN 74361, steel with mechanically applied zinc coating (MZN), type C

DIN 74361 steel mech. app. zinc coating shape C
RG-SPG-LIMES-DIN74361-(MZN)-C-20,5

Art.-no. 04445205

EAN 4062855537663

Price for selected packaging unit
Limes-type lock washer DIN 74361, steel with mechanically applied zinc coating (MZN), type C

Art.-no. 04445205

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M20

Internal diameter (d1)

20.5 mm

Outer diameter (d2)

34 mm

Thickness (s1)

8 mm

Material

Spring steel

Surface

Zinc plated

DIN

74361

Form

C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information