Limes-type lock washer DIN 74361, yellow zinc plated steel (A2C), type C
DIN 74361 zinc plated yellow shape C
RG-SPG-LIMES-DIN74361-(A2C)-D22,5
Art.-no.
04440225
EAN 4048539369812
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M22 |
Internal diameter (d1) | 22.5 mm |
Outer diameter (d2) | 34 mm |
Thickness (s1) | 8 mm |
Material | Spring steel |
Surface | Zinc plated yellow |
DIN | 74361 |
Form | C |