Welcome to Würth Slowakia For trade customers only

Linch pin

steel zinc plated thick-layer passivation
FLDPINLOK-(DSP)-D10X40MM

Art.-no. 0472510
EAN 4060053271341

Price for selected packaging unit
Linch pin

Art.-no. 0472510

Price for selected packaging unit
Quantity
PU
x 90 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Linch pin, galvanised steel, thick-film passivated (DSP)

Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (DSP) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

10 mm

Internal diameter (d2)

39 mm

Length (l1)

40 mm

Standards

WN 472

Material

Steel

Surface

Zinc plated thick-layer passivation

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information