Line routing duct, LFK
CRC-R8014-SEPIABROWN-60X90MM
Art.-no. 097366290
EAN 4099618370656
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Fully overlapping upper cover (lid) and base holes
- From LFK 40 x 60 including 4 retaining clamps (per 2 m duct)
- Base holes single row up to LFK 40 x 40, double row from LFK 40 x 60
- From LFK 60 x 60 with a continuous mounting rail for mounting separating rails
Product information
Datasheets(X)
Height | 60 mm |
Width | 90 mm |
Colour | Sepia brown RAL 8014 |
Channel length | 2 m |
Material | PVC - Polyvinyl chloride |
Flammability | Flame-retardant, self-extinguishing |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!