Linen adhesive tape
Linen adhesive tape
ADHTPE-LIN-GREY-50MMX50M
Register now and access more than 125,000 products
High-quality spun rayon fabric base
The tape is particularly tear-resistant and is therefore suitable for strengthening and protecting a range of objects.
Extremely strong rubber adhesive
Excellent adhesion even on uneven, rough and fibrous surfaces.
Can be written on
The tape is ideally suited for marking.
The linen adhesive tape is not resistant to UV; therefore, it should not be exposed to direct sunlight.
The surfaces to be adhered must be dry and free from dust, grease and silicone.
To ensure proper adhesion, the tape must be sufficiently pressed onto the material to be glued.
Datasheets(X)
For versatile and universal use, e.g.:
- Reinforcing and protecting edges
- Bundling strips, rods, and cables
- Marking, bandaging and securing cables
- Sealing and marking shipping boxes, buckets and tins
- Masking sharp-edged objects and abutting carpet edges
Adhesive base | Natural rubber |
Backing material | Rayon fabric |
Colour | Grey |
Width | 50 mm |
Length | 50 m |
Thickness | 270 µm |
Min./max. processing temperature | 10 to 40 °C |
Min./max. temperature resistance | -10 to 90 °C |
Short term temperature resistance max. /conditions | 130 °C / Briefly max. 30 min. |
Adhesive force at 25 mm | 3.6 N |
Elongation at break | 16 % |
Tear-out force | 90 N |
Ultraviolet resistance | No |
Shelf life from production/conditions | 12 Month / dry, lying and dust-free storage area, protected from UV rays, 20°C and 50% humidity |