Welcome to Würth Slowakia For trade customers only

Linen sanding belt Aluminium oxide

Sanding Belt
SNDBL-LIN-G150-22X20MM

Art.-no. 0589122203
EAN 4011231492430
Price for selected packaging unit
Linen sanding belt Aluminium oxide

Art.-no. 0589122203

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With all-synthetic resin bonding
  • The centrifugal force tension ensures slip-free mounting of the sanding belt

  • Extremely resilient sanding belt thanks to the flexibility of the carrier

  • Cool sanding action ensures no tarnishing of material

  • Even solder can be processed thanks to the flexibility and flexing movement

  • Casting resins and fillers can be processed well with an appropriately coarse grain
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Forged steel, malleable cast iron, grey cast iron, carbon steel, deep-drawn steel, steel strip, Cr-Ni and other stainless steels, non-ferrous metals, wood, cast resin, filler compound.

Diamètre (d1)

22 mm

Breite (l1)

20 mm

Grid size

150

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Sanding belt mount For sanding belts

SNDBLSPRT-RBR-22X20MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information