Lining tape
GLAZMNTTPE-SA-GREY-9X5MM-10M
Art.-no. 087570905
EAN 4011231802000
Register now and access more than 125,000 products
- Compressible
- Prevents three-point adhesion
- Self-adhesive
- Fills glazing rebates and reduces sealant consumption
- Acts as motion-damping section under heavy wind loads
- Very fine, uniform, completely closed cell structure
- Decorative, smooth surface
- Highly elastic
- High mechanical values with low volume weight
- Excellent chemical resistance
- Highly resistant to weathering
- Excellent thermal insulation values
- Shelf life: 12 months if stored in a cool, dry place
- Outstanding UV resistance
- Compatible with acrylic glass
Without cover film
Datasheets(X)
- The processing temperature should not be below +5°C.
- The surface must be dry and free from dust, oil and grease.
- The lining tape should be used in connection with an edge sealant.
![]() | |
Chemical basis | Closed-cell polyethylene foam |
Colour | Grey |
Overall thickness | 5 mm |
Min. tensile strength | 0.325 N/mm² |
Min. transverse tensile strength | 0.220 N/mm² |
Conditions for tensile strength | in accordance with ISO 1926 |
Moulded density | 29 kg/m³ |
Compression force deflection | 98 kPa |
Compression force deflection conditions | in accordance with ISO 844, 50% deformation |
Min. breaking elongation | 125 % |
Min. diagonal breaking elongation | 115 % |
Water-vapour permeability | 0.72 g/m²/d |
Conditions for water-vapour permeability | in accordance with ISO 1663, specimen thickness 5 mm |
Heat conductance λ | 0.034 W/(m*K) |
Heat conductance λ conditions | at 0°C, in accordance with ISO 2581 |
Width | 9 mm |
Building material class | B3 - Of high flammability |
Building material class conditions | in accordance with DIN 4102 |
Ultraviolet resistance | Yes |
Min. processing temperature | 5 °C |
Max. processing temperature | 25 °C |
Min. temperature resistance | -30 °C |
Max. temperature resistance | 80 °C |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | cool and dry storage area |
Length of roll | 10 m |
