Lintel casing bracket For door closer with scissor arm mechanism or slide rail
Lintel casing angle for door closers
AY-ADAPTER-DRCLSR-GTS690-ZD
Art.-no.
0688001933
EAN 4048539267392
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- The lintel casing bracket allows the door closer to be installed at the top on the non-hinge side of doors with deep lintels
Notice
Use of a lintel casing bracket is not permitted for fire and smoke protection doors unless the lintel casing bracket is listed on the approval for the door.
Product information
Datasheets(X)
![]() | |
Fire protection certified | No |
Suitable for type | GTS 690 |
Material | Aluminium |
Surface | Plain |
DIN direction | DIN R/L |
Mounting option | Opposite hinge side: head mounting |
Suitable for min./max. door closer size | 1-5 |
Type of assembly | Screw-on |
EC declaration of conformity (CE) | No |
Environmental Product Declaration | No |