Lintel casing bracket For slide rail
Adapter for slide bar
AY-ADAPTER-DRCLSR-GTS620-630-690G-RUN
Art.-no.
0688001935
EAN 4048539267415
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- The lintel casing bracket for the slide rail enables normal assembly of the door closer on the non-hinge side with deep door lintel
Notice
The use of lintel casing brackets is not permitted for fire protection doors unless the lintel casing bracket is listed on the approval for the door.
Product information
Datasheets(X)
![]() | |
Fire protection certified | No |
Suitable for type | GTS 620 |
Material | Aluminium |
Surface | Plain |
DIN direction | DIN R/L |
Mounting option | Opposite hinge side: standard mounting |
Suitable for min./max. door closer size | 1-6 |
Type of assembly | Screw-on |
EC declaration of conformity (CE) | No |
Environmental Product Declaration | No |