Load bar PAT two-piece
Clamping board PAT two-piece
CLMPBRD-PRTIONWL-DBSTRP-2PCS-(2220-2520)
Art.-no.
071392 209
EAN 4050641342621
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The load bar with 1000 daN locking force for securing heavy loads in the vehicle interior.
Large adjustment area with adjustable clamping element and high-strength hook
Simple and secure positioning and locking with the patented clamping/hinge element.
Made from reinforced, high-strength aluminium tube
Very light, for optimal handling and the highest locking force BC.
Stable, long-lasting quality – can be recycled
Product information
Datasheets(X)
Application area
Positive locking
Locking force | 1000 daN |
Min./max. adjustment range | 2290-2520 mm |
Mounting option | Horizontal |
Material | Aluminium |
Length x Width profile cross-section | 65 x 49 mm |
Suitable for min./max. dropside thickness | 18-35 mm |