Welcome to Würth Slowakia For trade customers only

Load securing bag, vans

Load-securing bag for vans
LOADSEC-SORT-BAG-TRSP-LASIBE02-4PCS

Art.-no. 096399 284

EAN 4056807903866

Price for selected packaging unit
Load securing bag, vans

Art.-no. 096399 284

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Space-saving storage for load securing accessories in vans
  • Meets the legal load securing requirements in accordance with § 22 StVO and VDI 2700 et seq

  • For many applications in the area of load securing

  • Fits in the door pocket and under the driver and front-passenger seats
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Logistics, industry and maintenance workshops

Type description

LASIBE02

Width

300 mm

Height

100 mm

Depth

500 mm

Product weight (per item)

1.000 kg

Number of pieces in assortment/set

4 PCS

Load securing bag, vans including:
1 x
Uni-Top mechanics glove

PROTGLOV-SPEC-MECHANIC-UNI-TOP-SZ9

Description:
Size: 9
Universal glove for work performed by mechanics and skilled tradespeople
Quantity: 1 x
2 x
Ratchet lashing belt with spring hook

LASHSTRP-RTCH-VEH-CARABINER-5M-RZK50

Description: For a variety of transportation tasks
Quantity: 2 x
1 x
Load securing bag

LOADSECBG-F.MODBLOCK-VEH

Description: For storing load securing accessories
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information