Load securing box
Load securing box, 29 pieces
VEHEQUIP-LOADSEC-KIT-BOX-LSBOX1
Art.-no. 096399 281
EAN 4053479682143
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For many load-securing applications
- Meets the legal load securing requirements in accordance with § 22 StVO and VDI 2700 et seq
- In robust transport stacking box with a lockable lid
Product information
Datasheets(X)
Application area
Vehicle interior equipment, vans, logistics and industry
Type description | LSBOX1 |
Width | 400 mm |
Height | 145 mm |
Depth | 300 mm |
Product weight (per item) | 6.400 kg |
Number of pieces in assortment/set | 20 PCS |
Load securing box including:
4
x
Description:
Recommended tensile load: 500 daN
Ideal for attaching lashing straps or equipment such as brooms, buckets, tools or clothes hangers.
Quantity:
4
x
4
x
Description:
For a variety of transportation tasks
Quantity:
4
x
2
x
Clamping-lock ring belt
LASHSTRP-CAMBCKL-VEH-KSG20
Description:
For simple load-securing tasks
Quantity:
2
x
4
x
Non-slip mat
NONSLPMAT-VEH-MULTI-PAD-MPAD4
Description:
240 x 4.5 x 200 mm
For load securing
Quantity:
4
x
6
x
Description:
150 mm x 150 x 4.5
For protecting transported goods and load securing belts
Quantity:
6
x
1
x
Description:
Width: 400 mm; Height: 145 mm; Depth: 300 mm
Ideal for the transport of products from various industries, and, thanks to the high loads, can be safely stacked without any problems.
Quantity:
1
x
1
x
Description:
Available in different sizes
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).