Welcome to Würth Slowakia For trade customers only

Lock nut with collar

SKINTOP GMP-GL M16X1,5 PA SG

Art.-no. 0985510016

EAN 4038898888314

Price for selected packaging unit
Lock nut with collar

Art.-no. 0985510016

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Skintop GMP-GL
PA fibreglass-reinforced counter nut
High mechanical stability
Contact surface for open-ended wrench prevents scratches on the housing
UL file E79903
Static temperature range: -40°C to +100°C
Dynamic temperature range: -20°C to +100°C
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Silver grey RAL 7001

Connection thread

M16 x 1.5

Width across flats

22 mm

Min./max. temperature conditions

-20 to 100 °C

Material

PA GF - Polyamide glass fiber reinforced

Min. temperature conditions

-20 °C

Max. temperature conditions

100 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information