Lock nut with collar
Counter nut SKINTOP GMP-GL
SKINTOP GMP-GL M25X1,5 PA SG
Art.-no. 0967910025
EAN 4055375979426
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Skintop GMP-GL
PA fibreglass-reinforced counter nut
High mechanical stability
Contact surface for open-ended wrench prevents scratches on the housing
UL file E79903
Static temperature range: -40°C to +100°C
Dynamic temperature range: -20°C to +100°C
High mechanical stability
Contact surface for open-ended wrench prevents scratches on the housing
UL file E79903
Static temperature range: -40°C to +100°C
Dynamic temperature range: -20°C to +100°C
Product information
Datasheets(X)
Colour | Silver grey RAL 7001 |
Connection thread | M25 x 1.5 |
Width across flats | 34 mm |
Min./max. temperature conditions | -20 to 100 °C |
Material | PA GF - Polyamide glass fiber reinforced |
Min. temperature conditions | -20 °C |
Max. temperature conditions | 100 °C |