Lock plate DIN 5406, plain steel
LOKPLT-DIN5406-MB23
Art.-no. 0385999823
EAN 4024835676090
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Type description | MB23 |
Suitable for grooved nut | KM23 |
Nominal diameter (d1) | 115 mm |
Internal diameter of ring (d2) | 110.5 mm |
Outer diameter (d3) | 159 mm |
External diameter of ring (d4) | 137 mm |
Outside width of safety tabs (b1) | 12 mm |
Inside width of safety tabs (b2) | 12 mm |
Material | Steel |
Surface | Plain |
Form | MB |
DIN | 5406 |
