Lock plate
DIN 5406 steel plain
LOKPLT-DIN5406-MB17
Art.-no.
0385999817
EAN 4053478240184
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 5406 plain steel
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Type description | MB17 |
Suitable for grooved nut | KM17 |
Nominal diameter (d1) | 85 mm |
Internal diameter of ring (d2) | 81.5 mm |
Outer diameter (d3) | 119 mm |
External diameter of ring (d4) | 102 mm |
Outside width of safety tabs (b1) | 8 mm |
Inside width of safety tabs (b2) | 10 mm |
Material | Steel |
Surface | Plain |
Form | MB |
DIN | 5406 |