Lock plate
DIN 5406 steel plain
LOKPLT-DIN5406-MB2
Art.-no.
0385999802
EAN 4052712885754
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 5406 plain steel
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Type description | MB2 |
Suitable for grooved nut | KM2 |
Nominal diameter (d1) | 15 mm |
Internal diameter of ring (d2) | 13.5 mm |
Outer diameter (d3) | 28 mm |
External diameter of ring (d4) | 21 mm |
Outside width of safety tabs (b1) | 4 mm |
Inside width of safety tabs (b2) | 4 mm |
Material | Steel |
Surface | Plain |
Form | MB |
DIN | 5406 |