Lock plate
DIN 5406 steel plain
LOKPLT-DIN5406-MB25
Art.-no.
0385999825
EAN 4024835676120
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 5406 plain steel
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Type description | MB25 |
Suitable for grooved nut | KM25 |
Nominal diameter (d1) | 125 mm |
Internal diameter of ring (d2) | 120 mm |
Outer diameter (d3) | 170 mm |
External diameter of ring (d4) | 138 mm |
Outside width of safety tabs (b1) | 12 mm |
Inside width of safety tabs (b2) | 14 mm |
Material | Steel |
Surface | Plain |
Form | MB |
DIN | 5406 |