Lock plate
DIN 5406 steel plain
LOKPLT-DIN5406-MB28
Art.-no.
0385999828
EAN 4024835676151
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 5406 plain steel
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Type description | MB28 |
Suitable for grooved nut | KM28 |
Nominal diameter (d1) | 140 mm |
Internal diameter of ring (d2) | 135 mm |
Outer diameter (d3) | 192 mm |
External diameter of ring (d4) | 160 mm |
Outside width of safety tabs (b1) | 14 mm |
Inside width of safety tabs (b2) | 14 mm |
Material | Steel |
Surface | Plain |
Form | MB |
DIN | 5406 |