Lock plate
DIN 5406 steel plain
LOKPLT-DIN5406-MB32
Art.-no.
0385999832
EAN 4024835676649
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 5406 plain steel
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Typbezeichnung | MB32 |
Suitable for grooved nut | KM32 |
Nominal diameter (d1) | 160 mm |
Internal diameter of ring (d2) | 154 mm |
Outer diameter (d3) | 217 mm |
External diameter of ring (d4) | 182 mm |
Outside width of safety tabs (b1) | 16 mm |
Inside width of safety tabs (b2) | 18 mm |
Werkstoff | Steel |
Oberfläche | Plain |
Form | MB |
DIN | 5406 |