Lock plate
DIN 5406 steel plain
LOKPLT-DIN5406-MB34
Art.-no.
0385999834
EAN 4060052239465
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 5406 plain steel
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Type description | MB34 |
Suitable for grooved nut | KM34 |
Nominal diameter (d1) | 170 mm |
Internal diameter of ring (d2) | 164 mm |
Outer diameter (d3) | 232 mm |
External diameter of ring (d4) | 193 mm |
Outside width of safety tabs (b1) | 16 mm |
Inside width of safety tabs (b2) | 18 mm |
Material | Steel |
Surface | Plain |
Form | MB |
DIN | 5406 |