Lock plate
DIN 5406 steel plain
LOKPLT-DIN5406-MB36
Art.-no.
0385999836
EAN 4024835676670
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 5406 plain steel
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Type description | MB36 |
Suitable for grooved nut | KM36 |
Nominal diameter (d1) | 180 mm |
Internal diameter of ring (d2) | 174 mm |
Outer diameter (d3) | 242 mm |
External diameter of ring (d4) | 203 mm |
Outside width of safety tabs (b1) | 18 mm |
Inside width of safety tabs (b2) | 20 mm |
Material | Steel |
Surface | Plain |
Form | MB |
DIN | 5406 |