Welcome to Würth Slowakia For trade customers only

Lock plate

DIN 5406 steel plain
LOKPLT-DIN5406-MB5

Art.-no. 0385999805
EAN 4046778204741
Price for selected packaging unit
Lock plate

Art.-no. 0385999805

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 5406 plain steel
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Type description

MB5

Suitable for grooved nut

KM5

Nominal diameter (d1)

25 mm

Internal diameter of ring (d2)

23 mm

Outer diameter (d3)

42 mm

External diameter of ring (d4)

32 mm

Outside width of safety tabs (b1)

5 mm

Inside width of safety tabs (b2)

5 mm

Material

Steel

Surface

Plain

Form

MB

DIN

5406

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information