Lock plate with tabs DIN 93, blue passivated zinc plated steel (A2K)
DIN 93 steel zinc plated
LOKPLT-TAB-DIN93-(A2K)-D43,0
Art.-no.
04279942
EAN 4046778606347
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M42 |
Nominal diameter (d1) | 43 mm |
Outer diameter (d2) | 88 mm |
Tab length (l1) | 70 mm |
Tab width (b1) | 35 mm |
Thickness (s1) | 1.6 mm |
Material | Steel |
Surface | Zinc plated |
Design | With tap |
DIN | 93 |