Lock plate with tabs DIN 93, plain A2 stainless steel
DIN 93 plain A2 stainless steel
LOKPLT-TAB-DIN93-A2-D21,0
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M20 |
Nominal diameter (d1) | 21 mm |
Outer diameter (d2) | 42 mm |
Tab length (l1) | 36 mm |
Tab width (b1) | 18 mm |
Thickness (s1) | 1 mm |
Material | Stainless steel A2 |
Surface | Plain |
Design | With tap |
DIN | 93 |
