Lock plate with tabs DIN 93, plain steel
DIN 93 steel plain
LOKPLT-TAB-DIN93-D13,0
Art.-no. 0427912
EAN 4024835431736
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M12 |
Nominal diameter (d1) | 13 mm |
Outer diameter (d2) | 30 mm |
Tab length (l1) | 28 mm |
Tab width (b1) | 12 mm |
Thickness (s1) | 1 mm |
Material | Steel |
Surface | Plain |
Design | With tap |
DIN | 93 |
