Lock plate with tabs
DIN 93 plain A2 stainless steel
LOKPLT-TAB-DIN93-A2-D13,0
Art.-no.
040991612
EAN 4050642964556
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 93, stainless steel, A2, plain
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M12 |
Nominal diameter (d1) | 13 mm |
Outer diameter (d2) | 30 mm |
Tab length (l1) | 28 mm |
Tab width (b1) | 12 mm |
Thickness (s1) | 1 mm |
Material | Stainless steel A2 |
Surface | Plain |
Design | With tap |
DIN | 93 |