Lock plate with tabs
DIN 93 steel zinc plated
LOKPLT-TAB-DIN93-(A2K)-D10,5
Art.-no.
04279910
EAN 4038898513254
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 93, galvanised steel, blue passivated (A2K)
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M10 |
Nominal diameter (d1) | 10.5 mm |
Outer diameter (d2) | 26 mm |
Tab length (l1) | 22 mm |
Tab width (b1) | 10 mm |
Thickness (s1) | 0.75 mm |
Material | Steel |
Surface | Zinc plated |
Design | With tap |
DIN | 93 |