Lock plate with tabs
DIN 93 steel zinc plated
LOKPLT-TAB-DIN93-(A2K)-D5,3
Register now and access more than 125,000 products
![]() | |
Suitable for screw thread | M5 |
Nominal diameter (d1) | 5.3 mm |
Outer diameter (d2) | 17 mm |
Tab length (l1) | 16 mm |
Tab width (b1) | 6 mm |
Thickness (s1) | 0.5 mm |
Material | Steel |
Surface | Zinc plated |
Design | With tap |
DIN | 93 |
Datasheets(X)
CAD data (available after login)