Lock plate with tabs
DIN 93 bare stainless steel A4
LOKPLT-TAB-DIN93-A4-D10,5
Art.-no.
041291010
EAN 4047376831391
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 93, stainless steel, A4, plain
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M10 |
Nominal diameter (d1) | 10.5 mm |
Outer diameter (d2) | 26 mm |
Tab length (l1) | 22 mm |
Tab width (b1) | 10 mm |
Thickness (s1) | 0.75 mm |
Material | Stainless steel A4 |
Surface | Plain |
Design | With tap |
DIN | 93 |