Welcome to Würth Slowakia For trade customers only

Lock plate with tabs

DIN 93 bare stainless steel A4
LOKPLT-TAB-DIN93-A4-D28,0

Art.-no. 041291027
EAN 4038898241737

Price for selected packaging unit
Lock plate with tabs

Art.-no. 041291027

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 93, stainless steel, A4, plain
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M27

Nominal diameter (d1)

28 mm

Außendurchmesser (d2)

58 mm

Tab length (l1)

48 mm

Tab width (b1)

23 mm

Thickness (s1)

1.6 mm

Werkstoff

Stainless steel A4

Oberfläche

Plain

Design

With tap

DIN

93

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information