Welcome to Würth Slowakia For trade customers only

Lock plate with tabs

DIN 93 steel plain
LOKPLT-TAB-DIN93-D10,5

Art.-no. 0427910
EAN 4046778606293

Price for selected packaging unit
Lock plate with tabs

Art.-no. 0427910

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 93, plain steel
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M10

Nominal diameter (d1)

10.5 mm

Outer diameter (d2)

26 mm

Tab length (l1)

22 mm

Tab width (b1)

10 mm

Thickness (s1)

0.75 mm

Material

Steel

Surface

Plain

Design

With tap

DIN

93

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information