Welcome to Würth Slowakia For trade customers only

Lock plate with tabs

DIN 93 steel plain
LOKPLT-TAB-DIN93-D17,0

Art.-no. 0427916
EAN 4046778435466

Price for selected packaging unit
Lock plate with tabs

Art.-no. 0427916

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 93, plain steel
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M16

Nominal diameter (d1)

17 mm

Outer diameter (d2)

36 mm

Tab length (l1)

32 mm

Tab width (b1)

15 mm

Thickness (s1)

1 mm

Material

Steel

Surface

Plain

Design

With tap

DIN

93

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information