Welcome to Würth Slowakia For trade customers only

Lock plate with two tabs DIN 463, blue passivated zinc plated steel (A2K)

DIN 463 steel zinc plated
LOKPLT-2TAB-DIN463-(A2K)-D31,0

Art.-no. 04270030

EAN 4045727209523

Price for selected packaging unit
Lock plate with two tabs DIN 463, blue passivated zinc plated steel (A2K)

Art.-no. 04270030

Price for selected packaging unit
Quantity
PU
x 50 pcs
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
Suitable for screw thread

M30

Nominal diameter (d1)

31 mm

Outer diameter (d2)

56 mm

Tab length (l1)

52 mm

Tab length 2 (l2)

32 mm

Tab width (b1)

26 mm

Thickness (s1)

1.6 mm

Material

Steel

Surface

Zinc plated

Design

With two taps

DIN

463

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information