Lock plate with two tabs DIN 463, blue passivated zinc plated steel (A2K)
DIN 463 steel zinc plated
LOKPLT-2TAB-DIN463-(A2K)-D6,4
Art.-no. 0427006
EAN 4045727483114
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M6 |
Nominal diameter (d1) | 6.4 mm |
Outer diameter (d2) | 12.5 mm |
Tab length (l1) | 18 mm |
Tab length 2 (l2) | 9 mm |
Tab width (b1) | 7 mm |
Thickness (s1) | 0.5 mm |
Material | Steel |
Surface | Zinc plated |
Design | With two taps |
DIN | 463 |
