Lock plate with two tabs DIN 463, blue passivated zinc plated steel (A2K)
DIN 463 steel zinc plated
LOKPLT-2TAP-DIN463-(A2K)-D3,2
Art.-no. 0427003
EAN 4049557119151
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M3 |
Nominal diameter (d1) | 3.2 mm |
Outer diameter (d2) | 7 mm |
Tab length (l1) | 13 mm |
Tab length 2 (l2) | 5 mm |
Tab width (b1) | 4 mm |
Thickness (s1) | 0.38 mm |
Material | Steel |
Surface | Zinc plated |
Design | With two taps |
DIN | 463 |
