Welcome to Würth Slowakia For trade customers only

Lock plate with two tabs DIN 463, blue passivated zinc plated steel (A2K)

DIN 463 steel zinc plated
LOKPLT-2TAP-DIN463-(A2K)-D4,3

Art.-no. 0427004

EAN 4052703859757

Price for selected packaging unit
Lock plate with two tabs DIN 463, blue passivated zinc plated steel (A2K)

Art.-no. 0427004

Price for selected packaging unit
Quantity
PU
x 2500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M4

Nominal diameter (d1)

4.3 mm

Outer diameter (d2)

9 mm

Tab length (l1)

14 mm

Tab length 2 (l2)

6.5 mm

Tab width (b1)

5 mm

Thickness (s1)

0.38 mm

Material

Steel

Surface

Zinc plated

Design

With two taps

DIN

463

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information