Lock plate with two tabs DIN 463, plain steel
DIN 463 steel plain
LOKPLT-2TAB-DIN463-D6,4
Art.-no. 042706
EAN 4047376352575
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M6 |
Nominal diameter (d1) | 6.4 mm |
Outer diameter (d2) | 12.5 mm |
Tab length (l1) | 18 mm |
Tab length 2 (l2) | 9 mm |
Tab width (b1) | 7 mm |
Thickness (s1) | 0.5 mm |
Material | Steel |
Surface | Plain |
Design | With two taps |
DIN | 463 |
