Lock plate with two tabs
DIN 463 steel zinc plated
LOKPLT-2TAB-DIN463-(A2K)-D10,5
Register now and access more than 125,000 products
![]() | |
Suitable for screw thread | M10 |
Nominal diameter (d1) | 10.5 mm |
Außendurchmesser (d2) | 21 mm |
Tab length (l1) | 22 mm |
Tab length 2 (l2) | 13 mm |
Tab width (b1) | 10 mm |
Thickness (s1) | 0.75 mm |
Werkstoff | Steel |
Surface | Zinc plated |
Design | With two taps |
DIN | 463 |
Datasheets(X)
CAD data (available after login)