Lock plate with two tabs
DIN 463 steel zinc plated
LOKPLT-2TAB-DIN463-(A2K)-D25,0
Art.-no.
04270024
EAN 4061976552883
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 463, galvanised steel, blue passivated (A2K)
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M24 |
Nominal diameter (d1) | 25 mm |
Outer diameter (d2) | 44 mm |
Tab length (l1) | 42 mm |
Tab length 2 (l2) | 25 mm |
Tab width (b1) | 20 mm |
Thickness (s1) | 1 mm |
Material | Steel |
Surface | Zinc plated |
Design | With two taps |
DIN | 463 |