Welcome to Würth Slowakia For trade customers only

Lock plate with two tabs

DIN 463 bare stainless steel A4
LOKPLT-2TAB-DIN463-A4-D6,4

Art.-no. 0412006
EAN 4038898785859

Price for selected packaging unit
Lock plate with two tabs

Art.-no. 0412006

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 463, stainless steel, A4, plain
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M6

Nominal diameter (d1)

6.4 mm

Außendurchmesser (d2)

12.5 mm

Tab length (l1)

18 mm

Tab length 2 (l2)

9 mm

Tab width (b1)

7 mm

Thickness (s1)

0.5 mm

Werkstoff

Stainless steel A4

Oberfläche

Plain

Design

With two taps

DIN

463

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information