Lock plate with two tabs
DIN 463 steel plain
LOKPLT-2TAB-DIN463-D13,0
Art.-no.
0427012
EAN 4047376458819
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 463, plain steel
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M12 |
Nominal diameter (d1) | 13 mm |
Outer diameter (d2) | 24 mm |
Tab length (l1) | 28 mm |
Tab length 2 (l2) | 15 mm |
Tab width (b1) | 12 mm |
Thickness (s1) | 1 mm |
Material | Steel |
Surface | Plain |
Design | With two taps |
DIN | 463 |